
Hi-Vis Insulated Overall, Polyester, Black/Lime, 3XL
Mfr # 0497RBLM3XLL2
Zoro # G7605876
product price: $180.49
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Insulated for Cold Conditions
Yes
Water-Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0497RBLM3XLL2
Zoro #
G7605876
UPC #
613983088608
Country of Origin
China
Dimensions
Size
3XL
Details
Item
Hi-Vis Insulated Overall
Material
Polyester
Color
Black/Lime
Insulated for Cold Conditions
Yes
Water-Resistant
Yes
Description
The HiVis Insulated Softshell Overall has 7.5oz soft, simulated down insulation, removable Y-back heavy-duty suspenders, rugged scruff-resistant knee patches, full front zipper and side leg zippers, reinforced hand warmer pockets and zipper chest pocket. It is available in two tone orange/black or two tone lime/black and sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.