Hi-Vis Insulated Overall, Polyester, Black/Orange, XL

  • Mfr # 0497RBORXLGL2

  • Zoro # G7605858


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Insulated for Cold Conditions
Yes
Water-Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0497RBORXLGL2
Zoro #
G7605858
UPC #
613983088653
Country of Origin
China

Dimensions

Size
XL

Details

Item
Hi-Vis Insulated Overall
Material
Polyester
Color
Black/Orange
Insulated for Cold Conditions
Yes
Water-Resistant
Yes

Description

The HiVis Insulated Softshell Overall has 7.5oz soft, simulated down insulation, removable Y-back heavy-duty suspenders, rugged scruff-resistant knee patches, full front zipper and side leg zippers, reinforced hand warmer pockets and zipper chest pocket. It is available in two tone orange/black or two tone lime/black and sizes S-5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.