Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Insulated Overalls, 100% Polyester, Black/Lime, L

  • Mfr # 7497RBLMLARL2

  • Zoro # G710839614


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Features
Abrasion-Resistant Knee Patches, Heel Reinforcement Patches, High-Back with Heavy-Duty Suspenders for Maximum Coverage, Over 400g of Insulating Power, Thigh-High Leg Zippers for Easy On/Off, Water-Repellent, Wind-Tight Finish
Standards
ANSI, CSA
Insulated for Cold Conditions
Yes
ANSI Class
E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7497RBLMLARL2
Zoro #
G710839614
UPC #
613983168553
Country of Origin
China

Dimensions

Size
L
Maximum Waist Size
38 in
Minimum Waist Size
36 in
Reflective Stripe Width
2 in
Size-Body Type
Regular

Details

Item
Hi-Vis Insulated Overalls
Material
100% Polyester
Color
Black/Lime
Features
Abrasion-Resistant Knee Patches, Heel Reinforcement Patches, High-Back with Heavy-Duty Suspenders for Maximum Coverage, Over 400g of Insulating Power, Thigh-High Leg Zippers for Easy On/Off, Water-Repellent, Wind-Tight Finish
Standards
ANSI, CSA
Insulated for Cold Conditions
Yes
ANSI Class
E
Gender
Men's
Inseam
30 1/2 in
Number of Outside Pockets
1
Reflective Stripe Main Color
Silver
Fly Closure Type
Zipper
Water-Resistant
Yes
Reflective Stripe Locations
Back, Chest, Leg
Garment Type
Overalls
Waist Closure
Zipper
Reflective Tape Attachment Type
Stitchless
Pass Through Pockets
Yes
Pocket Locations
Chest, Waist
Includes Lining
Yes
Style
Bib Overall
Wind-Resistant
Yes
Temperature Rating
-20 Degrees F
Includes Suspenders
Yes
Reflective Stripe Border Type
Contrasting
Reflective Tape Type
Glass Bead

Description

HiVis Insulated Softshell Overalls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.