Zoro Homepage

Hi-Vis Insulated Overalls, 100% Polyester, Black/Lime, XXL

  • Mfr # 7497RBLM2XLL2

  • Zoro # G010839482


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Features
Abrasion-Resistant Knee Patches, Heel Reinforcement Patches, High-Back with Heavy-Duty Suspenders for Maximum Coverage, Over 400g of Insulating Power, Thigh-High Leg Zippers for Easy On/Off, Water-Repellent, Wind-Tight Finish
Standards
ANSI, CSA
Insulated for Cold Conditions
Yes
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7497RBLM2XLL2
Zoro #
G010839482
UPC #
613983168577
Country of Origin
China

Dimensions

Size
XXL
Minimum Waist Size
44 in
Size-Body Type
Regular
Reflective Stripe Width
2 in
Maximum Waist Size
46 in

Details

Item
Hi-Vis Insulated Overalls
Material
100% Polyester
Color
Black/Lime
Features
Abrasion-Resistant Knee Patches, Heel Reinforcement Patches, High-Back with Heavy-Duty Suspenders for Maximum Coverage, Over 400g of Insulating Power, Thigh-High Leg Zippers for Easy On/Off, Water-Repellent, Wind-Tight Finish
Standards
ANSI, CSA
Insulated for Cold Conditions
Yes
Number of Outside Pockets
1
Gender
Men's
Inseam
31 1/2 in
ANSI Class
E
Pocket Locations
Chest, Waist
Fly Closure Type
Zipper
Waist Closure
Zipper
Wind-Resistant
Yes
Garment Type
Overalls
Temperature Rating
-20 Degrees F
Reflective Tape Attachment Type
Stitchless
Water-Resistant
Yes
Reflective Stripe Locations
Back, Chest, Leg
Reflective Stripe Main Color
Silver
Includes Lining
Yes
Style
Bib Overall
Pass Through Pockets
Yes
Includes Suspenders
Yes
Reflective Tape Type
Glass Bead
Reflective Stripe Border Type
Contrasting

Description

HiVis Insulated Softshell Overalls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.