Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Insulated Overalls, 100% Polyester, Black/Orange, L

  • Mfr # 7497RBORLARL2

  • Zoro # G710839539


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Features
Abrasion-Resistant Knee Patches, Heel Reinforcement Patches, High-Back with Heavy-Duty Suspenders for Maximum Coverage, Over 400g of Insulating Power, Thigh-High Leg Zippers for Easy On/Off, Water-Repellent, Wind-Tight Finish
Standards
ANSI, CSA
Insulated for Cold Conditions
Yes
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7497RBORLARL2
Zoro #
G710839539
UPC #
613983164494
Country of Origin
China

Dimensions

Size
L
Minimum Waist Size
36 in
Maximum Waist Size
38 in
Size-Body Type
Regular
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Insulated Overalls
Material
100% Polyester
Color
Black/Orange
Features
Abrasion-Resistant Knee Patches, Heel Reinforcement Patches, High-Back with Heavy-Duty Suspenders for Maximum Coverage, Over 400g of Insulating Power, Thigh-High Leg Zippers for Easy On/Off, Water-Repellent, Wind-Tight Finish
Standards
ANSI, CSA
Insulated for Cold Conditions
Yes
Number of Outside Pockets
1
Inseam
30 1/2 in
ANSI Class
E
Gender
Men's
Includes Lining
Yes
Temperature Rating
-20 Degrees F
Reflective Tape Attachment Type
Stitchless
Water-Resistant
Yes
Garment Type
Overalls
Includes Suspenders
Yes
Fly Closure Type
Zipper
Reflective Stripe Main Color
Silver
Pass Through Pockets
Yes
Style
Bib Overall
Waist Closure
Zipper
Wind-Resistant
Yes
Reflective Stripe Locations
Back, Chest, Leg
Pocket Locations
Chest, Waist
Reflective Stripe Border Type
Contrasting
Reflective Tape Type
Glass Bead

Description

HiVis Insulated Softshell Overalls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.