
HI-Vis Insulated Softshell Jacket, Polyester, Black/Lime, XL
Mfr # 0496RBLMXLGL2
Zoro # G7600407
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Water-Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0496RBLMXLGL2
Zoro #
G7600407
UPC #
613983087052
Country of Origin
China
Dimensions
Size
XL
Details
Item
HI-Vis Insulated Softshell Jacket
Material
Polyester
Color
Black/Lime
Water-Resistant
Yes
Description
The HiVis Insulated Softshell Jacket has 6oz soft simulated down insulation and is a 4-way stretch softshell with a laminated wind-tight, water-repellent finish. It has a functional stand-up tunnel collar, interior drawcord, and Velcro wrist strap. It is available in two-tone black/orange or two-tone black/lime and sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.