Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HI-Vis Insulated Softshell Jacket, Polyester, Black/Orange, S

  • Mfr # 0496RBORSMLL2

  • Zoro # G7605413


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Water-Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0496RBORSMLL2
Zoro #
G7605413
UPC #
613983087106
Country of Origin
China

Dimensions

Size
S

Details

Item
HI-Vis Insulated Softshell Jacket
Material
Polyester
Color
Black/Orange
Water-Resistant
Yes

Description

The HiVis Insulated Softshell Jacket has 6oz soft simulated down insulation and is a 4-way stretch softshell with a laminated wind-tight, water-repellent finish. It has a functional stand-up tunnel collar, interior drawcord, and Velcro wrist strap. It is available in two-tone black/orange or two-tone black/lime and sizes S-5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.