Shop REFRIGIWEAR
See all product information
Create Account
Hi Vis Iron-Tuff Hi-Vis Coverall, Nylon, 11.25 oz Fabric Weight, Lime, 3XL
- Mfr # 0344RHVL3XLL2
- Zoro # G3253367
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Size
3XL
Color
Lime
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0344RHVL3XLL2
- Zoro #
- G3253367
- UPC #
- 613983004318
- Country of Origin
- United States
Dimensions
- Size
- 3XL
Details
- Item
- Hi-Vis Coverall
- Color
- Lime
- Material
- Nylon
- Fabric Weight
- 11.25 oz
- Closure Type
- Zipper with Storm Flap
- Gender
- Men's
- Series
- Hi Vis Iron-Tuff
- Features
- Bound Seams, Heavy Duty Knit Cuffs, Insulated, Oversized Pockets
- Number of Outside Pockets
- 2
Description
The HiVis Minus 50 Suit has 11.25oz high-loft polyester fiberfill insulation, a breathable, flexible tear-resistant polyester outershell, and a weather-resistant, wind-tight finish. Fabric is color fast through at least 25 washes, storm flaps cover all zippers, and bound seams seal out drafts and extend durability. It has bulk knit heavy-duty nylon cuffs, and cozy fleece collar. It provides full body coverage with insulated oversized pockets. It is ANSI Class 3 Compliant and has reflective tape around the arms, legs and torso. Available in fluorescent orange or lime-yellow in sizes S-5XL regular, S-5XL short and M-5XL tall.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.