High Bib Overall Lime Xl Short, 300 Denier Polyester, High Visibility Lime, XL Short (Discontinued)
- Mfr # 0385SHVLXLGL2
- Zoro # G3147755
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0385SHVLXLGL2
Zoro #
G3147755
UPC #
613983078203
Country of Origin
United States
Dimensions
Size
XL Short
Fits Chest Size
46" to 48"
Fits Waist Size
40" to 42"
Details
Item
High Bib Overall Lime Xl Short
Material
300 Denier Polyester
Color
High Visibility Lime
Insulated
Yes
Waterproof
Water Repellant
Inseam
29"
Water-Resistant
Yes
Description
High Bib Overall Lime Xl Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.