High Bib Overall Orange 5Xl Short, 300 Denier Polyester, High Visibility Orange, 5XL Short (Discontinued)
- Mfr # 0385SHVO5XLL2
- Zoro # G3147877
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0385SHVO5XLL2
Zoro #
G3147877
UPC #
613983012368
Country of Origin
United States
Dimensions
Size
5XL Short
Fits Waist Size
56" to 58"
Fits Chest Size
62" to 64"
Details
Item
High Bib Overall Orange 5Xl Short
Material
300 Denier Polyester
Color
High Visibility Orange
Insulated
Yes
Waterproof
Water Repellant
Inseam
31"
Water-Resistant
Yes
Description
High Bib Overall Orange 5Xl Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.