High Bib Overall Orange L Short, 300 Denier Polyester, High Visibility Orange, L Short (Discontinued)
- Mfr # 0385SHVOLARL2
- Zoro # G3147895
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0385SHVOLARL2
Zoro #
G3147895
UPC #
-
Country of Origin
United States
Dimensions
Size
L Short
Fits Chest Size
42" to 44"
Fits Waist Size
36" to 38"
Details
Item
High Bib Overall Orange L Short
Material
300 Denier Polyester
Color
High Visibility Orange
Insulated
Yes
Waterproof
Water Repellant
Inseam
28-1/2"
Water-Resistant
Yes
Description
High Bib Overall Orange L Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.