High Bib Overall Orange M Short, 300 Denier Polyester, 28" Inseam, High Visibility Orange, M Short (Discontinued)
- Mfr # 0385SHVOMEDL2
- Zoro # G3147910
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0385SHVOMEDL2
Zoro #
G3147910
UPC #
-
Country of Origin
United States
Dimensions
Size
M Short
Fits Chest Size
38" to 40"
Fits Waist Size
32" to 34"
Details
Item
High Bib Overall Orange M Short
Color
High Visibility Orange
Material
300 Denier Polyester
Inseam
28"
Insulated
Yes
Waterproof
Water Repellant
Description
High Bib Overall Orange M Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.