High Bib Overall Orange S Short, 300 Denier Polyester, High Visibility Orange, S Short (Discontinued)
- Mfr # 0385SHVOSMLL2
- Zoro # G3147938
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0385SHVOSMLL2
Zoro #
G3147938
UPC #
-
Country of Origin
United States
Dimensions
Size
S Short
Fits Chest Size
34" to 36"
Fits Waist Size
28" to 30"
Details
Item
High Bib Overall Orange S Short
Material
300 Denier Polyester
Color
High Visibility Orange
Insulated
Yes
Waterproof
Water Repellant
Inseam
27-1/2"
Water-Resistant
Yes
Description
High Bib Overall Orange S Short
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.