High-CutWorkBoot, Black, Unisex, 13, D, PR
- Mfr # 1290CRBLK130
- Zoro # G624159013
product price:Â
$
265.99
/pr
Free Shipping & Returns
Key Features
Overall Height
8 in
Closure
Knob-Controlled Lacing System
Footwear Style
High-Cut Work Boot
Maximum Heat Rating
Not Rated
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 8 in
- Size
- 13
- Width
- D
Description
High-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 13, Style Number 1290, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.