This item is Discontinued.

Refrigiwear Men's High Visibility Siberian Jacket, Nylon, Zipper with Storm Flap, High-Visibility Lime, 2XL 0358RHVL2XL

Men's High Visibility Siberian Jacket, Nylon, Zipper with Storm Flap, High-Visibility Lime, 2XL (Discontinued)

  • Mfr # 0358RHVL2XL
  • Zoro # G3148680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0358RHVL2XL
Zoro #
G3148680
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Fits Chest Size
50" to 52"
Size-Body Type
Regular
Minimum Chest Size
50 in
Maximum Chest Size
52 in
Sleeve Length
36 in

Details

Item
High Visibility Siberian Jacket
Color
High-Visibility Lime
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Gender
Men's
Lining Material
RefrigiFill Polyester
Number of Pockets
4
Style
Hi-Vis Jacket
Insulated
Yes
Type
Hi-Vis
Features
Bound Seams, Draft Sealing Elastic Back Band, Tear and Abrasion Resistant
Number of Outside Pockets
4
Number of Inside Pockets
0
Includes Hood
No
Collar Style
Fur
Series
0358
Hood Style
None
Garment Type
Jacket
Wind-Resistant
Yes
Insulation Material
Refrigifill
Insulated for Cold Conditions
Yes
Temperature Rating
Down to -50 Degrees F
Water-Resistant
Yes

Description

Jacket Hivis Siberian No Tape Lime 2Xl, Garment Type Jacket, Length Type Waist, Gender Men's, Style Iron-Tuff Siberian Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 4, Number of Inside Pockets 0, Color High-Visibility Lime, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size 2XL, Minimum Chest Size 50 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.