This item is Discontinued.

Refrigiwear Men's Jacket Hivis Jackoat Lime Xl Tall, Nylon, Double-Slide Two-Way Zipper, Lime, XLT 0342THVLXLGL2

Men's Jacket Hivis Jackoat Lime Xl Tall, Nylon, Double-Slide Two-Way Zipper, Lime, XLT (Discontinued)

  • Mfr # 0342THVLXLGL2
  • Zoro # G3148531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0342THVLXLGL2
Zoro #
G3148531
UPC #
613983018780
Country of Origin
United States

Dimensions

Size
XLT
Fits Chest Size
46" to 48"
Maximum Chest Size
48 in
Minimum Chest Size
46 in
Sleeve Length
35 in
Size-Body Type
Tall
Reflective Stripe Width
2 in
Garment Length
Hip Length

Details

Item
Jacket Hivis Jackoat Lime Xl Tall
Color
Lime
Material
Nylon
Fabric Weight
300 den
Closure Type
Double-Slide Two-Way Zipper
Gender
Men's
Number of Pockets
4-6
Insulated
Yes
Type
Hi-Vis
Style
Jacket
Number of Outside Pockets
4
ANSI Class
3
Features
Draft-Sealing Elastic Back Band, Oversized Insulated Pockets, Sleeve Pocket with Pencil Stall
Standards
ANSI, CSA Class 2 Level 2
ANSI Type
R
Garment Features
None
Reflective Stripe Border Type
None
Insulated for Cold Conditions
Yes
Garment Type
Jacket
Includes Removable Liner
No
Temperature Rating
Down to -50 Degrees F
Minimum Temperature
Below 0 Degrees F
Hood Style
Snap-On (Included)
Back Stripe Pattern
X
Series
0342
Insulation Material
11.25 oz. RefrigiFill(TM) Polyester
Water-Resistant
Yes
Secondary Hazard
Cold-Condition Insulated
Wind-Resistant
Yes
Includes Hood
No

Description

Jacket, Garment Type Jacket, Length Type Waist, Style High Visibility Jacket, Back Stripe Pattern X, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Lime, Size XL, Number of Outside Pockets 4, Includes Hood No, Hood Style Snap-On (Included), Maximum Chest Size 48 in, Material Polyester, Temperature Rating Down to -50 Degrees F, Includes Removable Liner No, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, CSA Class 2 Level 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.