This item is Discontinued.

Refrigiwear Men's Jacket Hivis Jackoat Orange 2Xl, Nylon, Double-Slide Two-Way Zipper, Orange, 2XL 0342RHVO2XLL2

Men's Jacket Hivis Jackoat Orange 2Xl, Nylon, Double-Slide Two-Way Zipper, Orange, 2XL (Discontinued)

  • Mfr # 0342RHVO2XLL2
  • Zoro # G3148540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0342RHVO2XLL2
Zoro #
G3148540
UPC #
613983006497
Country of Origin
United States

Dimensions

Size
2XL
Fits Chest Size
50" to 52"
Size-Body Type
Regular
Minimum Chest Size
50 in
Garment Length
Hip Length
Sleeve Length
36 in
Reflective Stripe Width
2 in
Maximum Chest Size
52 in

Details

Item
Jacket Hivis Jackoat Orange 2Xl
Color
Orange
Material
Nylon
Fabric Weight
300 den
Closure Type
Double-Slide Two-Way Zipper
Gender
Men's
Number of Pockets
4-6
Style
Jacket
Type
Hi-Vis
Insulated
Yes
Number of Outside Pockets
4
Features
Draft-Sealing Elastic Back Band, Oversized Insulated Pockets, Sleeve Pocket with Pencil Stall
ANSI Class
3
Standards
ANSI, CSA Class 2 Level 2
Water-Resistant
Yes
Garment Type
Jacket
Reflective Stripe Border Type
None
Secondary Hazard
Cold-Condition Insulated
Hood Style
Snap-On (Included)
ANSI Type
R
Garment Features
None
Includes Hood
No
Wind-Resistant
Yes
Temperature Rating
Down to -50 Degrees F
Minimum Temperature
Below 0 Degrees F
Back Stripe Pattern
X
Insulation Material
11.25 oz. RefrigiFill(TM) Polyester
Includes Removable Liner
No
Insulated for Cold Conditions
Yes
Series
0342

Description

Jacket, Garment Type Jacket, Length Type Waist, Style High Visibility Jacket, Back Stripe Pattern X, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Orange, Size 2XL, Number of Outside Pockets 4, Includes Hood No, Hood Style Snap-On (Included), Maximum Chest Size 52 in, Material Polyester, Temperature Rating Down to -50 Degrees F, Includes Removable Liner No, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, CSA Class 2 Level 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.