Men's Jacket Hivis No Tape Orange 3Xl Tall, Nylon, Zipper with Storm Flap, High-Visibility Orange (Discontinued)
- Mfr # 0358THVO3XL
- Zoro # G3148297
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0358THVO3XL
Zoro #
G3148297
UPC #
-
Country of Origin
United States
Dimensions
Size
3XLT
Size-Body Type
Tall
Minimum Chest Size
54 in
Garment Length
Hip Length
Maximum Chest Size
56 in
Sleeve Length
39 in
Description
Jacket Hivis No Tape Orange 3Xl Tall, Garment Type Jacket, Length Type Waist, Gender Men's, Style Iron-Tuff Siberian Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper with Storm Flap, Includes Hood No, Hood Style None, Number of Inside Pockets 0, Color High-Visibility Orange, Maximum Chest Size 56 in, Size-Body Type Tall, Temperature Rating Down to -50 Degrees F, Size 3XL, Minimum Chest Size 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.