This item is Discontinued.

Refrigiwear Men's Jacket Hivis No Tape Orange 4Xl Tall, Nylon, Zipper with Storm Flap, High-Visibility Orange 0358THVO4XL

Men's Jacket Hivis No Tape Orange 4Xl Tall, Nylon, Zipper with Storm Flap, High-Visibility Orange (Discontinued)

  • Mfr # 0358THVO4XL
  • Zoro # G3148306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0358THVO4XL
Zoro #
G3148306
UPC #
-
Country of Origin
United States

Dimensions

Size
4XLT
Size-Body Type
Tall
Minimum Chest Size
58 in
Maximum Chest Size
60 in
Sleeve Length
40 in
Garment Length
Hip Length

Details

Item
Jacket Hivis No Tape Orange 4Xl Tall
Color
High-Visibility Orange
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Gender
Men's
Number of Pockets
0-3
Type
Hi-Vis
Style
Hi-Vis
Number of Inside Pockets
0
Features
Bound Seams, Draft Sealing Elastic Back Band, Tear and Abrasion Resistant
Temperature Rating
Down to -50 Degrees F
Wind-Resistant
Yes
Hood Style
None
Minimum Temperature
Below 0 Degrees F
Insulation Material
Refrigifill
Includes Hood
No
Series
0358
Insulated for Cold Conditions
Yes
Garment Type
Jacket
Water-Resistant
Yes
Garment Style
Jacket

Description

Jacket Hivis No Tape Orange 4Xl Tall, Garment Type Jacket, Length Type Waist, Gender Men's, Style Iron-Tuff Siberian Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper with Storm Flap, Includes Hood No, Hood Style None, Number of Inside Pockets 0, Color High-Visibility Orange, Maximum Chest Size 60 in, Size-Body Type Tall, Temperature Rating Down to -50 Degrees F, Size 4XL, Minimum Chest Size 58 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.