Zoro Homepage
This item is Discontinued.
Refrigiwear Men's Jacket Hivis No Tape Orange Large Tall, Nylon, Zipper with Storm Flap, High-Visibility Orange 0358THVOLAR

Men's Jacket Hivis No Tape Orange Large Tall, Nylon, Zipper with Storm Flap, High-Visibility Orange (Discontinued)

  • Mfr # 0358THVOLAR
  • Zoro # G3148330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0358THVOLAR
Zoro #
G3148330
UPC #
-
Country of Origin
United States

Dimensions

Size
L Tall
Minimum Chest Size
42 in
Maximum Chest Size
44 in
Garment Length
Hip Length
Size-Body Type
Tall
Sleeve Length
36 in

Details

Item
Jacket Hivis No Tape Orange Large Tall
Color
High-Visibility Orange
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Gender
Men's
Number of Pockets
0-3
Style
Hi-Vis
Type
Hi-Vis
Features
Bound Seams, Draft Sealing Elastic Back Band, Tear and Abrasion Resistant
Number of Inside Pockets
0
Wind-Resistant
Yes
Includes Hood
No
Series
0358
Insulation Material
Refrigifill
Garment Type
Jacket
Insulated for Cold Conditions
Yes
Water-Resistant
Yes
Garment Style
Jacket
Temperature Rating
Down to -50 Degrees F
Minimum Temperature
Below 0 Degrees F
Hood Style
None

Description

Jacket Hivis No Tape Orange Large Tall, Garment Type Jacket, Length Type Waist, Gender Men's, Style Iron-Tuff Siberian Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper with Storm Flap, Includes Hood No, Hood Style None, Number of Inside Pockets 0, Color High-Visibility Orange, Maximum Chest Size 44 in, Size-Body Type Tall, Temperature Rating Down to -50 Degrees F, Size L, Minimum Chest Size 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.