Zoro Homepage
This item is Discontinued.
Refrigiwear Men's High Visibility Siberian Jacket, Nylon, Zipper with Storm Flap, High-Visibility Orange, S 0358RHVOSML

Men's High Visibility Siberian Jacket, Nylon, Zipper with Storm Flap, High-Visibility Orange, S (Discontinued)

  • Mfr # 0358RHVOSML
  • Zoro # G3148367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0358RHVOSML
Zoro #
G3148367
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Fits Chest Size
34" to 36"
Sleeve Length
32 in
Maximum Chest Size
36 in
Minimum Chest Size
34 in
Size-Body Type
Regular

Details

Item
High Visibility Siberian Jacket
Color
High-Visibility Orange
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Gender
Men's
Lining Material
RefrigiFill Polyester
Number of Pockets
4
Type
Hi-Vis
Style
Hi-Vis Jacket
Insulated
Yes
Features
Bound Seams, Draft Sealing Elastic Back Band, Tear and Abrasion Resistant
Number of Inside Pockets
0
Number of Outside Pockets
4
Insulated for Cold Conditions
Yes
Includes Hood
No
Garment Type
Jacket
Series
0358
Collar Style
Fur
Insulation Material
Refrigifill
Temperature Rating
Down to -50 Degrees F
Wind-Resistant
Yes
Hood Style
None
Water-Resistant
Yes

Description

Jacket Hivis No Tape Orange Small, Garment Type Jacket, Length Type Waist, Gender Men's, Style Iron-Tuff Siberian Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 4, Number of Inside Pockets 0, Color High-Visibility Orange, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size S, Minimum Chest Size 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.