Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Visibility Pants, Men's, 2XL

  • Mfr # 9325RBLM2XLL2

  • Zoro # G310840140


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Color
Black/Lime
Standards
ANSI
Features
Reinforced Heels for Added Durability, Waterproof, Wind-Tight Finish
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9325RBLM2XLL2
Zoro #
G310840140
UPC #
613983166528
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
2 in
Minimum Waist Size
44 in
Maximum Waist Size
46 in

Details

Item
High-Visibility Pants
Material
100% Polyester
Color
Black/Lime
Standards
ANSI
Features
Reinforced Heels for Added Durability, Waterproof, Wind-Tight Finish
Gender
Men's
Inseam
31 1/2 in
Fabric Weight
175 g/mm
Number of Outside Pockets
4
Lining Material
Polyester Oxford
Style
Cargo Pant
ANSI Class
E
Leg Fit
Straight Leg
Temperature Rating
0 Degrees F
Reflective Tape Type
Glass Bead
Waist Closure
Button
Fly Closure Type
Zipper
Reflective Stripe Border Type
None
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Insulation Material
Polyester
Fit
Loose Fit
Includes Belt Loops
Yes
Wind-Resistant
Yes

Description

High-Visibility Pants, ANSI Class E, Gender Men's, Style Cargo Pant, Color Black/Lime, Material 100 Percent Polyester, Waist Closure Button, Leg Fit Straight Leg, Number of Outside Pockets 4, Fly Closure Type Zipper, Fabric Weight 175 g/mm, Includes Lining Yes, Insulated for Cold Conditions Yes, Inseam 31 1/2 in, Maximum Waist Size 46 in, Minimum Waist Size 44 in, Size 2XL, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Lightweight, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.