Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Visibility Sweatshirts, 3, R, Polyester, Lime, 2XL

  • Mfr # 8481RHVL2XLL2

  • Zoro # G815892958


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Standards
ANSI/ISEA 107-2020
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8481RHVL2XLL2
Zoro #
G815892958
UPC #
613983171508
Country of Origin
Ghana

Dimensions

Size
2XL
Reflective Stripe Width
2 in
Minimum Chest Size
50 in
Size-Body Type
Regular
Sleeve Length
36 in
Maximum Chest Size
52 in

Details

Item
High-Visibility Sweatshirts
Material
Polyester
Color
Lime
Standards
ANSI/ISEA 107-2020
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Series
8481
Reflective Stripe Main Color
Silver
Gender
Men's
Features
Kangaroo Hand-Warmer Pocket, Mock Neck with High Collar
Fabric Weight
310 g
Cuff Style
Open
Fit
Loose Fit
Front Closure Type
Zipper
Pocket Locations
Left Sleeve
Includes Hood
No
Sweatshirt Style
Quarter Zip Sweatshirt
Insulated for Cold Conditions
Yes

Description

High-Visibility Sweatshirts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.