Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Visibility Sweatshirts, 3, R, Polyester, Lime, 3XL

  • Mfr # 8481RHVL3XLL2

  • Zoro # G615892943


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Standards
ANSI/ISEA 107-2020
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8481RHVL3XLL2
Zoro #
G615892943
UPC #
613983171515
Country of Origin
Ghana

Dimensions

Size
3XL
Reflective Stripe Width
2 in
Sleeve Length
37 in
Maximum Chest Size
56 in
Minimum Chest Size
54 in
Size-Body Type
Regular

Details

Item
High-Visibility Sweatshirts
Material
Polyester
Color
Lime
Standards
ANSI/ISEA 107-2020
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Features
Kangaroo Hand-Warmer Pocket, Mock Neck with High Collar
Gender
Men's
Fabric Weight
310 g
Reflective Stripe Main Color
Silver
Series
8481
Front Closure Type
Zipper
Insulated for Cold Conditions
Yes
Sweatshirt Style
Quarter Zip Sweatshirt
Fit
Loose Fit
Includes Hood
No
Pocket Locations
Left Sleeve
Cuff Style
Open

Description

High-Visibility Sweatshirts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.