Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Visibility Sweatshirts, 3, R, Polyester, Lime, M

  • Mfr # 8481RHVLMEDL2

  • Zoro # G915892940


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Standards
ANSI/ISEA 107-2020
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8481RHVLMEDL2
Zoro #
G915892940
UPC #
613983171478
Country of Origin
Ghana

Dimensions

Size
M
Reflective Stripe Width
2 in
Sleeve Length
33 in
Size-Body Type
Regular
Minimum Chest Size
38 in
Maximum Chest Size
40 in

Details

Item
High-Visibility Sweatshirts
Material
Polyester
Color
Lime
Standards
ANSI/ISEA 107-2020
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Fabric Weight
310 g
Reflective Stripe Main Color
Silver
Features
Kangaroo Hand-Warmer Pocket, Mock Neck with High Collar
Series
8481
Gender
Men's
Includes Hood
No
Sweatshirt Style
Quarter Zip Sweatshirt
Pocket Locations
Left Sleeve
Cuff Style
Open
Insulated for Cold Conditions
Yes
Front Closure Type
Zipper
Fit
Loose Fit

Description

High-Visibility Sweatshirts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.