Zoro Homepage

High-Visibility Sweatshirts, 3, R, Polyester, Lime, XL

  • Mfr # 8481RHVLXLGL2

  • Zoro # G615892929


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Standards
ANSI/ISEA 107-2020
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8481RHVLXLGL2
Zoro #
G615892929
UPC #
613983171492
Country of Origin
Ghana

Dimensions

Size
XL
Reflective Stripe Width
2 in
Maximum Chest Size
48 in
Size-Body Type
Regular
Sleeve Length
35 in
Minimum Chest Size
46 in

Details

Item
High-Visibility Sweatshirts
Material
Polyester
Color
Lime
Standards
ANSI/ISEA 107-2020
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Gender
Men's
Fabric Weight
310 g
Features
Kangaroo Hand-Warmer Pocket, Mock Neck with High Collar
Reflective Stripe Main Color
Silver
Series
8481
Cuff Style
Open
Pocket Locations
Left Sleeve
Front Closure Type
Zipper
Fit
Loose Fit
Sweatshirt Style
Quarter Zip Sweatshirt
Includes Hood
No
Insulated for Cold Conditions
Yes

Description

High-Visibility Sweatshirts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.