Zoro Homepage

High-Visibility Sweatshirts, 3, R, Polyester, Orange, 5XL

  • Mfr # 8481RHVO5XLL2

  • Zoro # G315892854


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Standards
ANSI/ISEA 107-2020
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8481RHVO5XLL2
Zoro #
G315892854
UPC #
613983171614
Country of Origin
Ghana

Dimensions

Size
5XL
Reflective Stripe Width
2 in
Size-Body Type
Regular
Maximum Chest Size
64 in
Sleeve Length
39 in
Minimum Chest Size
62 in

Details

Item
High-Visibility Sweatshirts
Material
Polyester
Color
Orange
Standards
ANSI/ISEA 107-2020
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Gender
Men's
Reflective Stripe Main Color
Silver
Series
8481
Fabric Weight
310 g
Features
Kangaroo Hand-Warmer Pocket, Mock Neck with High Collar
Pocket Locations
Left Sleeve
Front Closure Type
Zipper
Includes Hood
No
Fit
Loose Fit
Sweatshirt Style
Quarter Zip Sweatshirt
Insulated for Cold Conditions
Yes
Cuff Style
Open

Description

High-Visibility Sweatshirts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.