Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Visibility Sweatshirts, 3, R, Polyester, Orange, S

  • Mfr # 8481RHVOSMLL2

  • Zoro # G815892811


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Standards
ANSI/ISEA 107-2020
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8481RHVOSMLL2
Zoro #
G815892811
UPC #
613983171546
Country of Origin
Ghana

Dimensions

Size
S
Reflective Stripe Width
2 in
Size-Body Type
Regular
Maximum Chest Size
36 in
Minimum Chest Size
34 in
Sleeve Length
32 in

Details

Item
High-Visibility Sweatshirts
Material
Polyester
Color
Orange
Standards
ANSI/ISEA 107-2020
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Series
8481
Fabric Weight
310 g
Features
Kangaroo Hand-Warmer Pocket, Mock Neck with High Collar
Gender
Men's
Reflective Stripe Main Color
Silver
Insulated for Cold Conditions
Yes
Fit
Loose Fit
Cuff Style
Open
Includes Hood
No
Pocket Locations
Left Sleeve
Front Closure Type
Zipper
Sweatshirt Style
Quarter Zip Sweatshirt

Description

High-Visibility Sweatshirts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.