This item is Discontinued.

Refrigiwear Hivis Breakaway Mesh Safety Vest Hv Orange Lar 0197RHVOLAR

Hivis Breakaway Mesh Safety Vest Hv Orange Lar (Discontinued)

  • Mfr # 0197RHVOLAR
  • Zoro # G7603986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0197RHVOLAR
Zoro #
G7603986
UPC #
613983115472
Country of Origin
China

Dimensions

Size
L

Details

Item
Breakaway Mesh Safety Vest
Color
Orange
ANSI Class
2
Material
Mesh
Stripe Color
Silver

Description

The Break Away Mesh Safety Vest is ANSI Class 2 compliant, is a mesh fabric, has silver reflective tape over shoulders and waist and has a 5 point breakaway system. Available in Lime or Orange and sizes M-5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.