Zoro Homepage

HiVis Diamond Quilted Jacket, 100% Polyester Pongee, Class 3 R, Orange, M

  • Mfr # 8730RHVOMED

  • Zoro # G710839249


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester Pongee
Front Closure Type
Zipper
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8730RHVOMED
Zoro #
G710839249
UPC #
613983147695
Country of Origin
China

Dimensions

Size
M
Length
25 in
Maximum Chest Size
40 in
Sleeve Length
33 in
Size-Body Type
Regular
Minimum Chest Size
38 in

Details

Item
HiVis Diamond Quilted Jacket
Material
100% Polyester Pongee
Color
Orange
Front Closure Type
Zipper
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
100% Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI, CSA
Features
2 in Reflective Tape, Water-Repellent, Wind-Tight Finish
Gender
Men's
Back Stripe Pattern
X
Garment Type
Rain Jacket
Hood Style
None
Includes Hood
No
Collar Style
Stand-Up
Includes Removable Liner
No
Temperature Rating
Down to 30 Degrees F
Style
Rain Jacket
Cuff Style
Elastic
Wind-Resistant
Yes
Includes Lining
Yes
High-Visibility
Yes

Description

High Visibility Quilted Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Zipper, Gender Men's, Material 100 Percent Polyester, High-Visibility Yes, ANSI Class 3, Insulated for Cold Conditions Yes, Back Stripe Pattern X, Includes Hood No, Hood Style None, Length 25 in, Length Type Waist, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.