
Hi-Vis Insulated Jacket, 70% Nylon/30% Polyester, Lime/Navy, M
Mfr # 0342RTLNMEDL2
Zoro # G7611178
product price:Â $227.99
/ea
Free Shipping & Returns
Key Features
Material
70% Nylon/30% Polyester
Color
Lime/Navy
Gender
Men's
Water-Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0342RTLNMEDL2
Zoro #
G7611178
UPC #
613983070894
Country of Origin
United States
Dimensions
Size
M
Details
Item
Hi-Vis Insulated Jacket
Material
70% Nylon/30% Polyester
Color
Lime/Navy
Gender
Men's
Water-Resistant
Yes
Description
The Iron-Tuff Collection has 11.25 oz. RefrigiFill insulation, ANSI Class 2 Compliant, 70% nylon / 30% Polyester outershell, Water-repellent, windtight finish, Reinforced brass rivets at stress points, Bounds seams seal out drafts, Oversized insulated pockets, Zipper sleeve pocket with pencil stall, Draft-sealing elastic back band, Double-slide two-way zipper, Soft fleece collar, 2" 3M Scotchlite reflective tape with X-Back safety feature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.