
Hivis Mesh Safety Vest Hv Orange Lar
Mfr # 0199RHVOLAR
Zoro # G7606996
product price: $16.65
/eaKey Features
ANSI Class
2
Material
Mesh
Closure Type
Hook-and-Loop
Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0199RHVOLAR
Zoro #
G7606996
UPC #
613983107071
Country of Origin
China
Dimensions
Size
L
Details
Item
Mesh Safety Vest
Color
Orange
ANSI Class
2
Material
Mesh
Closure Type
Hook-and-Loop
Stripe Color
Silver
Description
The Mesh Safety Vest is ANSI Class 2 compliant, is a mesh fabric, has silver reflective tape over shoulders and waist and has a Velcro closure. Available in Lime or Orange and sizes M-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.