
HiVis Reversible Knit Cap, Orange/Lime
Mfr # 6390RHLOOSA
Zoro # G716117693
product price: $16.29
/eaKey Features
Areas Covered
Ears
Includes Lining
No
Size
Universal
Color
Orange/Lime
Closure Type
Stretch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6390RHLOOSA
Zoro #
G716117693
UPC #
613983173427
Country of Origin
Viet Nam
Dimensions
Size
Universal
Details
Areas Covered
Ears
Includes Lining
No
Color
Orange/Lime
Closure Type
Stretch
Adjustment Type
Stretch
Features
Double-Layer Acrylic Knit
Style
Reversible Knit Cap
Insulated for Cold Conditions
Yes
High-Visibility
Yes
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Material
Acrylic Knit
Item
HiVis Reversible Knit Cap
Garment Type
Hat
Includes Removable Face Mask
No
Description
HiVis Reversible Knit Cap, Style Reversible Knit Cap, Garment Type Hat, Includes Lining No, Lining Material Not Applicable, Areas Covered Ears, Adjustment Type Stretch, Closure Type Stretch, Material Acrylic Knit, Pattern Not Applicable, Color Orange/Lime, High-Visibility Yes, Size Universal, Includes Removable Face Mask No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.