
Hivis Reversible Softshell Vest Hv Orangel2 Lar
Mfr # 9499RHVOLARL2
Zoro # G7603216
product price: $91.39
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9499RHVOLARL2
Zoro #
G7603216
UPC #
613983089643
Country of Origin
China
Dimensions
Size
L
Details
Color
Orange
Material
Polyester
Description
The HiVis Reversible Softshell Vest has 96% polyester/4% elastane, water-repellent breathable polyurethane membrane, 100% polyester micro-fleece innershell, reverisable HiVis orange/black, 270g fleece interior, 2 zipper pockets, full-zip stand-up collar, ANSI Class 2 complaint, 2" 3M Scotchlite Reflective tape. Available in sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.