Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HiVis Sweatshirt, Orange, 2XL

  • Mfr # 8440RBOR2XL

  • Zoro # G016059983


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Minimum Chest Size
50 in
Pocket Locations
Chest, Left Sleeve
Features
3 Heavy-Duty Layers, Grip Assist on Sleeves, Kangaroo Front Pocket
Color
Orange
Size-Body Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8440RBOR2XL
Zoro #
G016059983
UPC #
613983172352
Country of Origin
Ghana

Dimensions

Minimum Chest Size
50 in
Size
2XL
Size-Body Type
Regular
Maximum Chest Size
52 in
Sleeve Length
36 in

Details

Item
HiVis Sweatshirt
Pocket Locations
Chest, Left Sleeve
Features
3 Heavy-Duty Layers, Grip Assist on Sleeves, Kangaroo Front Pocket
Color
Orange
Fabric Weight
550 g
Standards
EN 342:2017
Application
Dark Warehouses, High Traffic Road Work, Sunless Construction Sites
Material
Fleece Blend, Jersey
Number of Outside Pockets
3
Style
Hooded Sweatshirt
Cuff Style
Thumb Holes
Gender
Men's
Fit
Loose Fit
Lining Material
Jersey
Insulated for Cold Conditions
Yes
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Series
HiVis PolarForce
Hood Features
Drawstring Closure
Temperature Rating
No rating for sweaters
Front Closure Type
Zipper
Includes Lining
Yes
Includes Hood
Yes
Hood Style
Attached Hood
Insulation Material
Polyester

Description

HiVis Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating No rating for sweaters, Gender Men's, Color Orange, Fabric Weight 550 g, Size 2XL, Front Closure Type Zipper, Style Hooded Sweatshirt, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 50 in, Maximum Chest Size 52 in, Size-Body Type Regular, Material Fleece Blend, Jersey, Application Dark Warehouses, High Traffic Road Work, Sunless Construction Sites

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.