Zoro Homepage

HiVis Sweatshirt, Orange, 3XL

  • Mfr # 8440RBOR3XL

  • Zoro # G216059974


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Number of Outside Pockets
3
Material
Fleece Blend, Jersey
Cuff Style
Thumb Holes
Color
Orange
Standards
EN 342:2017
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8440RBOR3XL
Zoro #
G216059974
UPC #
613983172369
Country of Origin
Ghana

Dimensions

Size
3XL
Size-Body Type
Regular
Minimum Chest Size
54 in
Maximum Chest Size
56 in
Sleeve Length
37 in

Details

Number of Outside Pockets
3
Material
Fleece Blend, Jersey
Cuff Style
Thumb Holes
Color
Orange
Standards
EN 342:2017
Application
Dark Warehouses, High Traffic Road Work, Sunless Construction Sites
Pocket Locations
Chest, Left Sleeve
Fabric Weight
550 g
Features
3 Heavy-Duty Layers, Grip Assist on Sleeves, Kangaroo Front Pocket
Fit
Loose Fit
Gender
Men's
Style
Hooded Sweatshirt
Item
HiVis Sweatshirt
Front Closure Type
Zipper
Insulated for Cold Conditions
Yes
Temperature Rating
No rating for sweaters
Insulation Material
Polyester
Includes Hood
Yes
Includes Lining
Yes
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Lining Material
Jersey
Hood Style
Attached Hood
Hood Features
Drawstring Closure
Series
HiVis PolarForce

Description

HiVis Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating No rating for sweaters, Gender Men's, Color Orange, Fabric Weight 550 g, Size 3XL, Front Closure Type Zipper, Style Hooded Sweatshirt, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 54 in, Maximum Chest Size 56 in, Size-Body Type Regular, Material Fleece Blend, Jersey, Application Dark Warehouses, High Traffic Road Work, Sunless Construction Sites

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.