Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HiVis Sweatshirt, Orange, 4XL

  • Mfr # 8440RBOR4XL

  • Zoro # G516059964


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Application
Dark Warehouses, High Traffic Road Work, Sunless Construction Sites
Style
Hooded Sweatshirt
Fit
Loose Fit
Fabric Weight
550 g
Size-Body Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8440RBOR4XL
Zoro #
G516059964
UPC #
613983172376
Country of Origin
Ghana

Dimensions

Size-Body Type
Regular
Minimum Chest Size
58 in
Maximum Chest Size
60 in
Size
4XL
Sleeve Length
38 in

Details

Application
Dark Warehouses, High Traffic Road Work, Sunless Construction Sites
Style
Hooded Sweatshirt
Fit
Loose Fit
Fabric Weight
550 g
Cuff Style
Thumb Holes
Pocket Locations
Chest, Left Sleeve
Color
Orange
Features
3 Heavy-Duty Layers, Grip Assist on Sleeves, Kangaroo Front Pocket
Material
Fleece Blend, Jersey
Item
HiVis Sweatshirt
Number of Outside Pockets
3
Standards
EN 342:2017
Gender
Men's
Includes Lining
Yes
Hood Features
Drawstring Closure
Series
HiVis PolarForce
Hood Style
Attached Hood
Temperature Rating
No rating for sweaters
Insulated for Cold Conditions
Yes
Lining Material
Jersey
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Includes Hood
Yes
Insulation Material
Polyester
Front Closure Type
Zipper

Description

HiVis Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating No rating for sweaters, Gender Men's, Color Orange, Fabric Weight 550 g, Size 4XL, Front Closure Type Zipper, Style Hooded Sweatshirt, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 58 in, Maximum Chest Size 60 in, Size-Body Type Regular, Material Fleece Blend, Jersey, Application Dark Warehouses, High Traffic Road Work, Sunless Construction Sites

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.