Zoro Homepage

HiVis Sweatshirt, Orange, 5XL

  • Mfr # 8440RBOR5XL

  • Zoro # G716059955


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Fit
Loose Fit
Size-Body Type
Regular
Cuff Style
Thumb Holes
Maximum Chest Size
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8440RBOR5XL
Zoro #
G716059955
UPC #
613983172383
Country of Origin
Ghana

Dimensions

Size-Body Type
Regular
Size
5XL
Maximum Chest Size
64 in
Minimum Chest Size
62 in
Sleeve Length
39 in

Description

HiVis Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating No rating for sweaters, Gender Men's, Color Orange, Fabric Weight 550 g, Size 5XL, Front Closure Type Zipper, Style Hooded Sweatshirt, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 62 in, Maximum Chest Size 64 in, Size-Body Type Regular, Material Fleece Blend, Jersey, Application Dark Warehouses, High Traffic Road Work, Sunless Construction Sites

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.