Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HiVis Sweatshirt, Orange, S

  • Mfr # 8440RBORSML

  • Zoro # G716060005


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Pocket Locations
Chest, Left Sleeve
Style
Hooded Sweatshirt
Size-Body Type
Regular
Gender
Men's
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8440RBORSML
Zoro #
G716060005
UPC #
613983172314
Country of Origin
Ghana

Dimensions

Size-Body Type
Regular
Maximum Chest Size
36 in
Size
S
Minimum Chest Size
34 in
Sleeve Length
32 in

Details

Pocket Locations
Chest, Left Sleeve
Style
Hooded Sweatshirt
Gender
Men's
Number of Outside Pockets
3
Item
HiVis Sweatshirt
Material
Fleece Blend, Jersey
Application
Dark Warehouses, High Traffic Road Work, Sunless Construction Sites
Features
3 Heavy-Duty Layers, Grip Assist on Sleeves, Kangaroo Front Pocket
Standards
EN 342:2017
Color
Orange
Fabric Weight
550 g
Cuff Style
Thumb Holes
Fit
Loose Fit
Front Closure Type
Zipper
Lining Material
Jersey
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Series
HiVis PolarForce
Includes Hood
Yes
Hood Style
Attached Hood
Hood Features
Drawstring Closure
Insulated for Cold Conditions
Yes
Insulation Material
Polyester
Temperature Rating
No rating for sweaters
Includes Lining
Yes

Description

HiVis Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating No rating for sweaters, Gender Men's, Color Orange, Fabric Weight 550 g, Size S, Front Closure Type Zipper, Style Hooded Sweatshirt, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 34 in, Maximum Chest Size 36 in, Size-Body Type Regular, Material Fleece Blend, Jersey, Application Dark Warehouses, High Traffic Road Work, Sunless Construction Sites

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.