Zoro Homepage

HiVis Sweatshirt, Orange, XL

  • Mfr # 8440RBORXLG

  • Zoro # G316060016


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Features
3 Heavy-Duty Layers, Grip Assist on Sleeves, Kangaroo Front Pocket
Application
Dark Warehouses, High Traffic Road Work, Sunless Construction Sites
Number of Outside Pockets
3
Standards
EN 342:2017
Cuff Style
Thumb Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8440RBORXLG
Zoro #
G316060016
UPC #
613983172345
Country of Origin
Ghana

Dimensions

Size-Body Type
Regular
Maximum Chest Size
48 in
Minimum Chest Size
46 in
Size
XL
Sleeve Length
35 in

Details

Features
3 Heavy-Duty Layers, Grip Assist on Sleeves, Kangaroo Front Pocket
Application
Dark Warehouses, High Traffic Road Work, Sunless Construction Sites
Number of Outside Pockets
3
Standards
EN 342:2017
Cuff Style
Thumb Holes
Fit
Loose Fit
Item
HiVis Sweatshirt
Fabric Weight
550 g
Pocket Locations
Chest, Left Sleeve
Gender
Men's
Material
Fleece Blend, Jersey
Color
Orange
Style
Hooded Sweatshirt
Front Closure Type
Zipper
Temperature Rating
No rating for sweaters
Insulation Material
Polyester
Lining Material
Jersey
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Series
HiVis PolarForce
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Includes Hood
Yes
Hood Features
Drawstring Closure
Hood Style
Attached Hood

Description

HiVis Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating No rating for sweaters, Gender Men's, Color Orange, Fabric Weight 550 g, Size XL, Front Closure Type Zipper, Style Hooded Sweatshirt, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 46 in, Maximum Chest Size 48 in, Size-Body Type Regular, Material Fleece Blend, Jersey, Application Dark Warehouses, High Traffic Road Work, Sunless Construction Sites

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.