Hivis Zipper Mesh Safety Vest Hv Lime 3XL

  • Mfr # 0198RHVL3XL

  • Zoro # G7602893


product price:  $23.65
/ea

Key Features

ANSI Class
2
Material
Mesh
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0198RHVL3XL
Zoro #
G7602893
UPC #
613983113829
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Mesh Safety Vest
Color
Lime
ANSI Class
2
Material
Mesh
Closure Type
Zipper

Description

The Zipper Mesh Safety Vest is ANSI Class 2 compliant, is a mesh fabric, has silver reflective tape over shoulders and waist and has a zipper closure. Available in Lime or Orange and sizes M-5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.