
Men's Hi-Vis Insulated Jacket, 100% Polyester Ripstop, Lime/Grey, M (Discontinued)
- Mfr # 8250RTLGMED
- Zoro # G7604932
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8250RTLGMED
Zoro #
G7604932
UPC #
613983134077
Country of Origin
China
Dimensions
Size
M
Details
Item
Hi-Vis Insulated Jacket
Material
100% Polyester Ripstop
Color
Lime/Grey
Gender
Men's
Water-Resistant
Yes
Description
The Freezer Edge Jacket is durable, water-repellent, and wind-tight featuring 280g 100% Polyester insulation, 100% Polyester ripstop outershell, and 100% Polyester pongee inner lining. Zipper closure with snap-close storm flap. 2 hand warmer pockets, 2 hidden waist pockets with snap closure, flap pocket on right sleeve, 2-stall pencil pocket on left sleeve, chest pocket with pencil stall, and inside right chest pocket. Fleece-lined fold up collar with closure to seal out drafts. Knit cuffs. Extended back for more protection. HiVis material and 3M reflective silver tape across waist and over shoulder for added safety. Available in Lime/Gray, sizes S-5XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.