Ice Logger, Men's Composite Toe Boot, Composite Toe R, Nubuck Leather, Tan
Mfr # 132CRTAN070
Zoro # G1233779
product price: $199.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Material
Upper: Nubuck Leather; Insole: Cushioned; Midsole: Shock Absorbing; Outsole: Slip-Resistant and Durable; Comfort Gel Layer: Moisture Wicking
Color
Tan
Footwear Width
R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132CRTAN070
Zoro #
G1233779
UPC #
-
Country of Origin
China
Dimensions
Size
7
Footwear Width
R
Details
Item
Composite Toe Boot
Toe Type
Composite
Gender
Men's
Material
Upper: Nubuck Leather; Insole: Cushioned; Midsole: Shock Absorbing; Outsole: Slip-Resistant and Durable; Comfort Gel Layer: Moisture Wicking
Color
Tan
Style Number
132C
Series
Ice Logger
Waterproof
Yes
Max. Heat Rating
Not Rated
Insulated
Yes
Footwear Style
Ice Logger Boot
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Nubuck Leather
Maximum Heat Rating (PRINT)
Not Rated
Maximum Heat Rating
Not Rated
Description
Boot Ice Logger Tan Size 7, PR, Style Number 132C, Maximum Heat Rating Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.