Insulated Coveralls, Nylon, Lime/Grey, 5XL

  • Mfr # 7550RTLG5XL

  • Zoro # G2230484


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Size
5XL
Material
Nylon
Color
Lime/Grey
Insulated for Cold Conditions
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7550RTLG5XL
Zoro #
G2230484
UPC #
613983142584
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Insulated Coveralls
Material
Nylon
Color
Lime/Grey
Insulated for Cold Conditions
Yes

Description

It’s even easier to get the edge at work with the new Freezer Edge® Coveralls. At this level of full-body protection, even subzero temps won’t make you flinch. With ANSI Class 3 compliance for safety, a soil-resistant Teflon® coating, plenty of pockets and unmatched warmth, you’re prepared for anything that comes your way.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.