
Insulated Frock Liner, Nylon, Snap Front, Navy, 4XL
Mfr # 0534RNAV4XL
Zoro # G7601317
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Nylon
Fabric Weight
7.5 oz
Closure Type
Snap Front
Lining Material
Polyester Fiberfill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0534RNAV4XL
Zoro #
G7601317
UPC #
613983014683
Country of Origin
China
Dimensions
Size
4XL
Details
Item
Insulated Frock Liner
Color
Navy
Material
Nylon
Fabric Weight
7.5 oz
Closure Type
Snap Front
Lining Material
Polyester Fiberfill
Number of Pockets
2
Style
Liner
Water-Resistant
Yes
Description
The Cooler Wear Frock Liner has 7.5oz mid-loft insulation, a water-repellent, rip-stop nylon outershell, and bound seams to seal out drafts and extend durability. It has heavy-duty knit cuffs and an insulated knit collar. It is knee length with a side seam opening for access to pants pockets, also it has clipboard-sized pockets, and snap closure. Also, it fits under frocks or lab coats. It is available in navy, sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.