
Insulated Frock Liner, Nylon, Snap Front, Navy, M
Mfr # 0534RNAVMED
Zoro # G7605894
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Nylon
Fabric Weight
7.5 oz
Closure Type
Snap Front
Lining Material
Polyester Fiberfill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0534RNAVMED
Zoro #
G7605894
UPC #
613983014713
Country of Origin
China
Dimensions
Size
M
Details
Item
Insulated Frock Liner
Color
Navy
Material
Nylon
Fabric Weight
7.5 oz
Closure Type
Snap Front
Lining Material
Polyester Fiberfill
Number of Pockets
2
Style
Liner
Water-Resistant
Yes
Description
The Cooler Wear Frock Liner has 7.5oz mid-loft insulation, a water-repellent, rip-stop nylon outershell, and bound seams to seal out drafts and extend durability. It has heavy-duty knit cuffs and an insulated knit collar. It is knee length with a side seam opening for access to pants pockets, also it has clipboard-sized pockets, and snap closure. Also, it fits under frocks or lab coats. It is available in navy, sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.