
Insulated Frock Liner, Polyester, Snap-Front, Navy, 3XL
Mfr # 0934RNAV3XL
Zoro # G7610846
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Polyester
Fabric Weight
6 oz
Closure Type
Snap-Front
Lining Material
Polyester Fiberfill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0934RNAV3XL
Zoro #
G7610846
UPC #
613983082774
Country of Origin
China
Dimensions
Size
3XL
Details
Item
Insulated Frock Liner
Color
Navy
Material
Polyester
Fabric Weight
6 oz
Closure Type
Snap-Front
Lining Material
Polyester Fiberfill
Number of Pockets
2
Style
Frock Liner
Description
The Econo-Tuff Frock Liner has 6oz mid-loft insulation, durable 200 denier polyester outershell, and bound seams seal out drafts. It is knee length with side seam openings for access to pant pockets. It has clipboard sized pockets, an insulated knit collar and snap closure. Available in navy, sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.