Zoro Homepage

Insulated Frock Liner, Polyester, Snap-Front, Navy, S

  • Mfr # 0934RNAVSML

  • Zoro # G7605772


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Polyester
Fabric Weight
6 oz
Closure Type
Snap-Front
Lining Material
Polyester Fiberfill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0934RNAVSML
Zoro #
G7605772
UPC #
613983082729
Country of Origin
China

Dimensions

Size
S

Details

Item
Insulated Frock Liner
Color
Navy
Material
Polyester
Fabric Weight
6 oz
Closure Type
Snap-Front
Lining Material
Polyester Fiberfill
Number of Pockets
2
Style
Frock Liner

Description

The Econo-Tuff Frock Liner has 6oz mid-loft insulation, durable 200 denier polyester outershell, and bound seams seal out drafts. It is knee length with side seam openings for access to pant pockets. It has clipboard sized pockets, an insulated knit collar and snap closure. Available in navy, sizes S-5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.