This item is Discontinued.

Refrigiwear Abrasion Resistant Cold Protection Gloves, Grain Leather Palm, Brushed Tricot Lining, Black, XXL T282RGBK2XL

Abrasion Resistant Cold Protection Gloves, Grain Leather Palm, Brushed Tricot Lining, Black, XXL (Discontinued)

  • Mfr # T282RGBK2XL
  • Zoro # G7611205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T282RGBK2XL
Zoro #
G7611205
UPC #
613983132172
Country of Origin
China

Dimensions

Size
XXL

Details

Item
Abrasion Resistant Cold Protection Gloves
Color
Black
Palm Material
Grain Leather
Lining
Brushed Tricot
Minimum Temperature
-20 Degrees F
Cuff Style
Adjustable Neoprene
Insulated
Yes
Series
Touch-Rite Nib
Back Material
Neoprene/Spandex

Description

Insulated gloves often make it harder to handle items because of bulk, but the Lined High-Dexterity glove from RefrigiWear gives you a snug fit and more gripping power without excessive bulk. RefrigiWear’s exclusive Touch-Rite Nib works on both touch screens and keypads, allowing employees to remain productive without removing their gloves. Available in gold/black, sizes M - 2XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.