Zoro Homepage

Insulated Pallet Cover Black 72"

  • Mfr # 150PCBLK72P

  • Zoro # G7624112


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
48 in
Overall Height
40 in
Color
Black
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150PCBLK72P
Zoro #
G7624112
UPC #
613983071600
Country of Origin
China

Dimensions

Overall Width
72 in
Overall Depth
48 in
Overall Height
40 in

Details

Color
Black
Material
Polyester

Description

RW Protect pallet covers are engineered for protecting pallet load quantities of perishable or temperature-sensitive products. Whether you are shipping cranberry juice in the winter, chocolate in the summer, or just placing an extra layer of protection on the produce near the bulkheads, RW Protect Insulated Standard Pallet Covers are designed to maintain the temperature of the product inside.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.